SMC SY3120-5LOU-C4-Q SOLENOID VALVE
Solenoid valve 5/2 and 5/3 Series SY3000
See technical informationSee documentsReferences
SMC:SY3120-5LOU-C4-Q
Rubix:112A6932
Manufacturer :SY3120-5LOU-C4-Q
EAN:3618036192964





Documents
Product details : SMC SY3120-5LOU-C4-Q SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
•Fluid: Air.
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).
Type of actuation: 1 (2 Position Single)
Manifold Type: 20 (Body Ported Plug-in Integrated)
Pilot Type: Internal Pilot (None for type 60)
Coil Specifications: Standard
Rated voltage: 5 (24VDC)
Electrical Entry: LO (L Plug w/o Connector)
Lead Wire Length: None
Light/Surge Voltage Suppressor: U (With light/surge voltage suppressor (Non-polar type))
Manual Override: Non-locking Push Style
A, B Port Size: C4 (Body Ported ø4 One-touch Fiitting)
Thread: Rc (or Metric)
Option: w/o Bracket
CE Marked: Q (CE Marked)
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).
Type of actuation: 1 (2 Position Single)
Manifold Type: 20 (Body Ported Plug-in Integrated)
Pilot Type: Internal Pilot (None for type 60)
Coil Specifications: Standard
Rated voltage: 5 (24VDC)
Electrical Entry: LO (L Plug w/o Connector)
Lead Wire Length: None
Light/Surge Voltage Suppressor: U (With light/surge voltage suppressor (Non-polar type))
Manual Override: Non-locking Push Style
A, B Port Size: C4 (Body Ported ø4 One-touch Fiitting)
Thread: Rc (or Metric)
Option: w/o Bracket
CE Marked: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Type | electrodistributor |
| Number of Ports | 5 |
| Volume flow rate | 193 l/min |
Show UNSPSC/ECL@SS
£ 64.45 excl. VAT
/ Each
£ 77.34 incl. VAT
- Delivery usually within ( 8 ) days