FESTO 546741 BASIC VALVE VSVA-B-M52-M-A1-P1
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-M52-M-A1-P1
Rubix:109A5207
Manufacturer :546741
EAN:4052568092467

Documents
Product details : FESTO 546741 BASIC VALVE VSVA-B-M52-M-A1-P1
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 231 g |
|---|---|
| Type | vsva standard directional valve |
| Number of Ports | 5 |
| Volume flow rate | 1100 l/min |
Show UNSPSC/ECL@SS
£ 70.35 excl. VAT
/ Each
£ 84.42 incl. VAT
- Delivery usually within ( 6 ) days