SMC SY3120-5MOUD-C6-Q 5 PORT SOLENOID VALVE
Solenoid valve 5/2 and 5/3 Series SY3000
See technical informationReferences
SMC:SY3120-5MOUD-C6-Q
Rubix:2607927
Manufacturer :SY3120-5MOUD-C6-Q

Product details : SMC SY3120-5MOUD-C6-Q 5 PORT SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY3000, 5 Port Solenoid Valve, All Types
Technical specifications
Attributes
| Logistic Weight | 53 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Volume flow rate | 276 l/min |
Show UNSPSC/ECL@SS
£ 64.45 excl. VAT
/ Each
£ 77.34 incl. VAT
- Delivery usually within ( 6 ) days