FESTO 197045 SOLENOID VALVE MHP1-M4H-2/2G-M3-HC
Solenoid valve MHP1-M4H
See technical informationSee documentsReferences
Festo:MHP1-M4H-2/2G-M3-HC
Rubix:107A9708
Manufacturer :197045
EAN:4052568081713

Technical specifications
| Type | application-specific directional control valve mha1, mhp1 |
|---|---|
| Number of Ports | 2 |
Documents
Product details : FESTO 197045 SOLENOID VALVE MHP1-M4H-2/2G-M3-HC
Solenoid valve MHP1-M4H-2/2G-M3-HC Semi in-line valve for individual and manifold Mounting, very compact, with plug connector at rear Valve function=2/2 closed, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=14 l/min, Operating pressure=-0,9 - 2 bar
Technical specifications
Attributes
| Logistic Weight | 21,52 g |
|---|---|
| Type | application-specific directional control valve mha1, mhp1 |
| Number of Ports | 2 |
| Volume flow rate | 14 l/min |
Show UNSPSC/ECL@SS
£ 35.32 excl. VAT
/ Each
£ 42.38 incl. VAT
- Delivery usually within ( 16 ) days