SMC SY3300-5U1 5 PORT SOLENOID VALVE


Solenoid valve 5/2 and 5/3 Series SY3000

References
smc:SY3300-5U1
rubix:111A9474
SY3000, 5 Port Solenoid Valve, All Types - New Style
brand logo
Technical specifications
TypeElectrodistributor
See all Specifications

Product details : SMC SY3300-5U1 5 PORT SOLENOID VALVE


-
•Fluid: Air.
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).

Actuation: 3 (3 Position Closed Centre)
Mounting/Porting: 0 (Base Mounted)
Seal: 0 (Rubber)
Pilot Specification: Internal Pilot
Back Pressure Check Valve: None
Pilot Valve: Standard (0.7MPa)
Coil specification: Standard
Rated Voltage: 5 (24VDC)
Light/Surge Suppressor/Common Specification: U (w/Light/Surge Voltage Suppressor, Non-polar)
Manual Override: Non-locking Push Type
A B Port Size: Base Mounted Valve
Thread: Rc (or No Selection in the Case of M5 or One-touch Fittings)
Mounting Option: Mounting Screw, Round Head Combination Screw
Made to Order: None

Technical specifications


Attributes
Logistic Weight99 g
TypeElectrodistributor
Show UNSPSC/ECL@SS
£ 91.98 excl. VAT
/ Each
£ 110.38 incl. VAT
  • Delivery usually within ( 4 ) days