SMC SY3320-5LOZ-C6-Q 5/3 SOL/SOL CNTR CLSD VLVE 6MM
Solenoid valve 5/2 and 5/3 Series SY3000
See technical informationReferences
SMC:SY3320-5LOZ-C6-Q
Rubix:107A5956
Manufacturer :SY3320-5LOZ-C6-Q
EAN:3618036188387

Product details : SMC SY3320-5LOZ-C6-Q 5/3 SOL/SOL CNTR CLSD VLVE 6MM
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY3000, 5 Port Solenoid Valve, All Types
Technical specifications
Attributes
| Logistic Weight | 68 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 100.27 excl. VAT
/ Each
£ 120.32 incl. VAT
- Delivery usually within ( 24 ) days