SMC SY3A00R-5UF1 5 PORT SOLENOID VALVE

Solenoid valve 5/2 and 5/3 Series SY3000

See technical information

References

SMC:SY3A00R-5UF1
Rubix:2608049
Manufacturer :SY3A00R-5UF1
EAN:3618036186000
brand logo

Technical specifications

Typesolenoid valve
Number of Ports5
See all Specifications

Product details : SMC SY3A00R-5UF1 5 PORT SOLENOID VALVE


When our R&D engineers redesigned our popular SY 5 port solenoid range, they had one objective - to develop an all purpose solenoid valve range offering impressive functionality. The result is our new Series SY3000/5000. Extremely compact but with outstanding flow rate performance - up to 80% higher than our previous SY models - our new SY range can now operate faster with reduced cycle times. Designed with easy mounting and fast replacement in mind, our engineers have also designed the new SY so that both 3000 and 5000 valve sizes can be used in same manifold thereby providing greater flexibility and economical operation. Available with either rubber or unique metal seal options, the metal seals are particularly suitable for higher operating frequencies and offer extended lifetime performance.
•Fluid: Air.
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).

Actuation: A (4 Position Dual 3 Port Valve N.C./N.C.)
Mounting/Porting: 0 (Base Mounted)
Seal: 0 (Rubber)
Pilot Specification: R (External Pilot)
Back Pressure Check Valve: None
Pilot Valve: Standard (0.7MPa)
Coil specification: Standard
Rated Voltage: 5 (24VDC)
Light/Surge Suppressor/Common Specification: U (w/Light/Surge Voltage Suppressor, Non-polar)
Manual Override: F (Slide Locking Type)
A B Port Size: Base Mounted Valve
Thread: Rc (or No Selection in the Case of M5 or One-touch Fittings)
Mounting Option: Mounting Screw, Round Head Combination Screw
Made to Order: None

Technical specifications


Attributes
Logistic Weight83 g
Typesolenoid valve
Number of Ports5
£ 97.35 excl. VAT
/ Each
£ 116.82 incl. VAT
  • Delivery usually within ( 29 ) days