SMC SY5101-5UF1 5 PORT SOLENOID VALVE

Solenoid valve 5/2 and 5/3 Series SY5000

See technical information

References

SMC:SY5101-5UF1
Rubix:392A6546
Manufacturer :SY5101-5UF1
EAN:3618036181760
SMC 5 PORT VALVE SY5101-5UF1

Technical specifications

Typeelectrical distributor
Number of Ports5
See all Specifications

Product details : SMC SY5101-5UF1 5 PORT SOLENOID VALVE


When our R&D engineers redesigned our popular SY 5 port solenoid range, they had one objective - to develop an all purpose solenoid valve range offering impressive functionality. The result is our new Series SY3000/5000. Extremely compact but with outstanding flow rate performance - up to 80% higher than our previous SY models - our new SY range can now operate faster with reduced cycle times. Designed with easy mounting and fast replacement in mind, our engineers have also designed the new SY so that both 3000 and 5000 valve sizes can be used in same manifold thereby providing greater flexibility and economical operation. Available with either rubber or unique metal seal options, the metal seals are particularly suitable for higher operating frequencies and offer extended lifetime performance.
SY5000, 5 Port Solenoid Valve, All Types - New Style

Technical specifications


Attributes
Logistic Weight99 g
Typeelectrical distributor
Number of Ports5
£ 72.00 excl. VAT
/ Each
£ 86.40 incl. VAT
  • Usually arrives within 14 working days