SMC SY5560-5LOU-01F-Q 5 PORT SOLENOID VALVE
Solenoid valve 5/2 and 5/3 Series SY5000
See technical informationSee documentsReferences
SMC:SY5560-5LOU-01F-Q
Rubix:2608294
EAN:3618036170092

Technical specifications
| Type | smc sy5560-5lou-01f-q 5-port solenoid valve (5/3, pressure centre) |
|---|---|
| Number of Ports | 5 |
Documents
Product details : SMC SY5560-5LOU-01F-Q 5 PORT SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY5000, 5 Port Solenoid Valve, All Types
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Type | smc sy5560-5lou-01f-q 5-port solenoid valve (5/3, pressure centre) |
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 7 bar |
| Material | nbr |
| Pressure range | 0.2–0.7 mpa (2.0–7 bar) |
| Port size | 1/4 |
| Min. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 94.97 excl. VAT
/ Each
£ 113.96 incl. VAT
- Delivery usually within ( 4 ) days