SMC SY5120-4DZ-C6F-Q 5/2 220V AC 6MM O/D


Solenoid valve 5/2 and 5/3 Series SY5000

References
smc:SY5120-4DZ-C6F-Q
rubix:108A6879
brand logo
brand logo
Technical specifications
Typesolenoid valve
See all Specifications

Product details : SMC SY5120-4DZ-C6F-Q 5/2 220V AC 6MM O/D


Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
•Fluid: Air.
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).

Type of actuation: 1 (2 Position Single)
Manifold Type: 20 (Body Ported Plug-in Integrated)
Pilot Type: Internal Pilot
Coil Specifications: Standard
Rated voltage: 4 (220VAC 50/60HZ)
Electrical Entry: D (DIN Terminal w/Connector)
Lead Wire Length: None
Light/Surge Voltage Suppressor: Z (With light/surge voltage suppressor)
Manual Override: Non-locking Push Style
A, B Port Size: C6 (Body Ported ø6 One-touch Fitting)
Thread: F (G)
Option: None
CE Marked: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight65 g
Typesolenoid valve
Show UNSPSC/ECL@SS
£ 73.78 excl. VAT
/ Each
£ 88.54 incl. VAT
  • Delivery usually within ( 4 ) days