FESTO 33184 SOLENOID VALVE MVH-5-1/4-L-S-B


Solenoid valve MVH-5

References
festo:MVH-5-1/4-L-S-B
rubix:111A1063
manufacturer :33184
ean:4052568009625
MVH-5-1/4-L-S-B Solenoid valve
brand logo
Technical specifications
TypeValve Tiger 2000
See all Specifications

Product details : FESTO 33184 SOLENOID VALVE MVH-5-1/4-L-S-B


Solenoid valve MVH-5-1/4-L-S-B With solenoid coil and manual override, without plug socket. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=1600 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide

Technical specifications


Attributes
Logistics dimensions (L x W x H)206x37x60 mm
Logistic Weight512,71 g
TypeValve Tiger 2000
Show UNSPSC/ECL@SS
£ 255.45 excl. VAT
/ Each
£ 306.54 incl. VAT
  • Delivery usually within ( 8 ) days