SMC SY5120-5DOSD-01F-Q 5/2 SOLENOID VALVE


Solenoid valve 5/2 and 5/3 Series SY5000

References
smc:SY5120-5DOSD-01F-Q
rubix:107A3327
brand logo
brand logo
Technical specifications
TypeSolenoid valve
See all Specifications

Product details : SMC SY5120-5DOSD-01F-Q 5/2 SOLENOID VALVE


Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
•Fluid: Air.
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).

Type of actuation: 1 (2 Position Single)
Manifold Type: 20 (Body Ported Plug-in Integrated)
Pilot Type: Internal Pilot
Coil Specifications: Standard
Rated voltage: 5 (24VDC)
Electrical Entry: DO (DIN Connector w/o Connector)
Lead Wire Length: None
Light/Surge Voltage Suppressor: S (With surge voltage suppressor)
Manual Override: D (Push-turn Locking Slotted Style)
A, B Port Size: 01 (Body Ported 1/8)
Thread: F (G)
Option: None
CE Marked: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight82 g
TypeSolenoid valve
Show UNSPSC/ECL@SS
£ 58.22 excl. VAT
/ Each
£ 69.86 incl. VAT
  • Delivery usually within ( 4 ) days