FESTO 535930 SOLENOID VALVE JMFH-5-1/8-B-EX


Solenoid valve JMFH-5-1/8

References
festo:JMFH-5-1/8-B-EX
rubix:133A1939
manufacturer :535930
ean:4052568169800
JMFH-5-1/8-B-EX Solenoid valve
brand logo
Technical specifications
TypeValve Tiger 2000
See all Specifications

Product details : FESTO 535930 SOLENOID VALVE JMFH-5-1/8-B-EX


Solenoid valve JMFH-5-1/8-B-EX With manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Standard nominal flow rate=1000 l/min, Operating pressure=2 - 10 bar, Design structure=Piston slide

Technical specifications


Attributes
Logistics dimensions (L x W x H)33x33x20 mm
Logistic Weight385 g
TypeValve Tiger 2000
Show UNSPSC/ECL@SS
£ 287.14 excl. VAT
/ Each
£ 344.57 incl. VAT
  • Delivery usually within ( 11 ) days