SMC SY5120-5DZD-01F-Q SOLENOID VALVE 5/2 AND 5/3 SERIES SY5000
Solenoid valve 5/2 and 5/3 Series SY5000
See technical informationReferences
SMC:SY5120-5DZD-01F-Q
Rubix:265A1695
Manufacturer :SY5120-5DZD-01F-Q
EAN:3618036180770

Product details : SMC SY5120-5DZD-01F-Q SOLENOID VALVE 5/2 AND 5/3 SERIES SY5000
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY5000, 5 Port Solenoid Valve, All Types
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Type | electrical distributor |
| Number of Ports | 5 |
| Volume flow rate | 746 l/min |
Show UNSPSC/ECL@SS
£ 66.27 excl. VAT
/ Each
£ 79.52 incl. VAT
- Delivery usually within ( 4 ) days