"BURKERT 126196 SOLENOID VALVE 2 PORT 1/8"" BRASS 110V"
TYP 6014 3/2-way solenoid valve, direct acting
See technical informationReferences
Bürkert:126196
Rubix:223A7952
Manufacturer :126196




Technical specifications
| Type | burkert 126196 solenoid valve 2 port 1/8'' brass 110v' |
|---|---|
| Number of Ports | 3 |
Product details : "BURKERT 126196 SOLENOID VALVE 2 PORT 1/8"" BRASS 110V"
Bürkert Type 6014 3/2-way solenoid valve (direct acting) with normally-open configuration. G1/8 connection with FKM seals for pneumatic control.
Technical specifications
Attributes
| Type | burkert 126196 solenoid valve 2 port 1/8'' brass 110v' |
|---|---|
| Number of Ports | 3 |
| Voltage | 24 V |
| Max. service pressure | 16 bar |
| Material | fkm/fpm |
| Pressure range | 0…16 bar |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 154.09 excl. VAT
/ Each
£ 184.91 incl. VAT
- Usually arrives within 14 working days