References
SMC:SY5245-5FU-Q
Rubix:111A1769
Manufacturer :SY5245-5FU-Q
EAN:3618036174717

Product details : SMC SY5245-5FU-Q SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Type of actuation: 2 (2 Position Double)
Body Type: 5 (Doble and 3 position)
Manual Override: Non-locking push type
Body Type: 5 (Doble and 3 position)
Manual Override: Non-locking push type
Technical specifications
Attributes
| Logistic Weight | 113 g |
|---|---|
| Type | electrodistributor |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 95.74 excl. VAT
/ Each
£ 114.89 incl. VAT
- Delivery usually within ( 4 ) days