SMC SY5340-5LOZ-Q 5/3 SOL/SOL CNTR CLSD SUB VLVE


Solenoid valve 5/2 and 5/3 Series SY5000

References
smc:SY5340-5LOZ-Q
rubix:110A0582
brand logo
brand logo
Technical specifications
TypeSolenoid valve
See all Specifications

Product details : SMC SY5340-5LOZ-Q 5/3 SOL/SOL CNTR CLSD SUB VLVE


Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
•Fluid: Air.
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).

Type of actuation: 3 (3 Position Closed Centre)
Manifold Type: 40 (Base Mounted Non Plug-in Single)
Pilot Type: Internal Pilot
Coil Specifications: Standard
Rated voltage: 5 (24VDC)
Electrical Entry: LO (L Plug w/o Connector)
Lead Wire Length: None
Light/Surge Voltage Suppressor: Z (With light/surge voltage suppressor)
Manual Override: Non-locking Push Style
A, B Port Size: Base Mounted w/o Sub-plate
Thread: Rc (or None)
Option: None
CE Marked: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight70 g
TypeSolenoid valve
Show UNSPSC/ECL@SS
£ 83.75 excl. VAT
/ Each
£ 100.50 incl. VAT
  • Delivery usually within ( 4 ) days