SMC SY5520-5DO-C8F-Q 5 PORT SOLENOID VALVE
Solenoid valve 5/2 and 5/3 Series SY5000
See technical informationSee documentsReferences
SMC:SY5520-5DO-C8F-Q
Rubix:392A7000



Technical specifications
| Type | 5/3 valve, pressure center, 24 vdc, 1/8 tube 8 |
|---|---|
| Number of Ports | 5 |
Documents
Product details : SMC SY5520-5DO-C8F-Q 5 PORT SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY5000, 5 Port Solenoid Valve, All Types
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Type | 5/3 valve, pressure center, 24 vdc, 1/8 tube 8 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 95.30 excl. VAT
/ Each
£ 114.36 incl. VAT
- Usually arrives within 14 working days