PARKER P2LAX511PP

Hannifin Parker Pilot Operated Valve

See technical informationSee documents

References

Parker:P2LAX511PP
Rubix:157A6470
Manufacturer :P2LAX511PP
brand logo

Technical specifications

Typepilot
Number of Ports5
See all Specifications

Documents

Product details : PARKER P2LAX511PP


The Viking Xtreme valve range is robust, versatile and combines high performance with compact installation dimensions. Large flow capacity, short change-over times and low change-over pressure are important characteristics of this valve range.

Strengths

•Wide operating temperature range
Compact design with good corrosion resistance
Wide range of 3/2, 5/2 and 5/3 versions
High and low temperature versions available for transport applications
Lever operated version
Twist operated version

Applications

Pneumatic systems;general industrial applications including mobile

Technical specifications


Attributes
Typepilot
Number of Ports5
Volume flow rate190 l/min
£ 80.44 excl. VAT
/ Each
£ 96.53 incl. VAT
  • Usually arrives within 14 working days