References
IMI Norgren:X428550M000
Rubix:112A0995
Manufacturer :X428550M000

Documents
Product details : NORGREN X428550M000 1/4 5/2 SOLENOID SPRING
Strengths
•Low and high power solenoid coil options
End, side or face mounting solenoids
Wide range of low power solenoids
Light weight corrosion resistant materials
Option for manual override acting directly on spool
End, side or face mounting solenoids
Wide range of low power solenoids
Light weight corrosion resistant materials
Option for manual override acting directly on spool
Technical specifications
Attributes
| Type | spool valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 965 l/min |
Show UNSPSC/ECL@SS
£ 1,431.60 excl. VAT
/ Each
£ 1,717.92 incl. VAT
- Usually arrives within 14 working days
