SMC VF5123-5DU1-02F 5 PORT SOLENOID VALVE
Solenoid valve 5/2 and 5/3 Series VF5000
See technical informationReferences
SMC:VF5123-5DU1-02F
Rubix:2609087
Manufacturer :VF5123-5DU1-02F

Product details : SMC VF5123-5DU1-02F 5 PORT SOLENOID VALVE
Series VF, a five port pilot solenoid valve, offers large flow capacity in a compact size. The VF is available in many variations including three types of manual override and four types of electrical entry. Common exhaust for main valve and pilot valve is also available.
•5 port pilot type valve
•Power consumption: 1.55W standard, 0.55W w/power saving circuit
•Built-in full-wave rectifier (AC)
•Ambinet temperature: Max. 50°C
•Enclosure: dust proof
Configuration: 1 (2 Position Single)
Piping: 2 (Body Ported)
Exhaust: 3 (Common)
Pressure Specification: Standard (0.7MPa)
Coil specification: Standard
Rated Voltage: 5 (24VDC)
Lead Wire: D (DIN Terminal w/Connector)
Light/Surge Suppressor: U (With light/surge voltage suppressor (Non-polar type))
Manual Override: Non-locking Push Type
Port Size: 02 (1/4)
Thread: F (G)
Made to Order: None
•Power consumption: 1.55W standard, 0.55W w/power saving circuit
•Built-in full-wave rectifier (AC)
•Ambinet temperature: Max. 50°C
•Enclosure: dust proof
Configuration: 1 (2 Position Single)
Piping: 2 (Body Ported)
Exhaust: 3 (Common)
Pressure Specification: Standard (0.7MPa)
Coil specification: Standard
Rated Voltage: 5 (24VDC)
Lead Wire: D (DIN Terminal w/Connector)
Light/Surge Suppressor: U (With light/surge voltage suppressor (Non-polar type))
Manual Override: Non-locking Push Type
Port Size: 02 (1/4)
Thread: F (G)
Made to Order: None
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 115.12 excl. VAT
/ Each
£ 138.14 incl. VAT
- Delivery usually within ( 4 ) days