CAMOZZI DIR OP SOL VLV-3WAY NC-2 PIN-24VDC W000-303-W23
Solenoid Valve
See technical informationSee documentsReferences
Camozzi:W000-303-W23
Rubix:202A9969
Manufacturer :W000-303-W23

Documents
Product details : CAMOZZI DIR OP SOL VLV-3WAY NC-2 PIN-24VDC W000-303-W23
Series W directly operated solenoid valves are available as 3/2-way either NC or NO. Both versions can be mounted on single sub-bases or manifolds and they are equipped with a manual override which make the plants setting easier.
Strengths
•Can be mounted on a single base (M5 connections) or on manifold (M5 connections or cartridge ø 3 and 4)
Electrical connection with cables or in compliance to DIN EN 175 301-803-C standard
Electrical connection with cables or in compliance to DIN EN 175 301-803-C standard
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 3 |
| Voltage | 48 V |
| Max. service pressure | 7 bar |
| Volume flow rate | 35 l/min |
| Pressure range | 0/7 bar |
Show UNSPSC/ECL@SS
£ 63.61 excl. VAT
/ Each
£ 76.33 incl. VAT
- Usually arrives within 14 working days
