SMC VFR2410-5DZ-Q 5 PORT SOLENOID VALVE
Solenoid valve 5/2 and 5/3 Series VFR
See technical informationSee documentsReferences
SMC:VFR2410-5DZ-Q
Rubix:392A6286

Technical specifications
| Type | solenoid directional valve 5/2 5/3 vfr2410-5dz-q |
|---|---|
| Number of Ports | 5 |
Documents
Product details : SMC VFR2410-5DZ-Q 5 PORT SOLENOID VALVE
Series VFR consists of 5 port pilot solenoid valves with rubber seals and base mounted type manifolds, available in plug-in and non plug-in styles. Port sizes range from 1/8 to 1/2 with Rc(PT), NPTF & G(PF) thread types available. Various options also available.
Solenoid directional valve 5/2 and 5/3 series vfr
Technical specifications
Attributes
| Logistic Weight | 345 g |
|---|---|
| Type | solenoid directional valve 5/2 5/3 vfr2410-5dz-q |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 195.41 excl. VAT
/ Each
£ 234.49 incl. VAT
- Delivery usually within ( 23 ) days