References
Festo:VZWP-L-M22C-N34-250-V-3AP4-40
Rubix:392A1376
Manufacturer :1489998
EAN:4052568234218
Documents
Product details : FESTO 1489998 SOLENOID VALVE
Solenoid valve VZWP-L-M22C-N34-250-V-3AP4-40 Design structure=Pilot-actuated piston poppet valve, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Coil preferably on top, Mounting type=Line installation
solenoid valve VZWP-L-M22C-N34-250-V-3AP4-40 Konstruktiver Aufbau=pilot-operated poppet valve, Betätigungsart=electrical, Dichtprinzip=soft, Einbaulage=coil preferably on top, Befestigungsart=in-line mounting
Technical specifications
Attributes
| Type | solenoid valve vzwp |
|---|---|
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 252.37 excl. VAT
/ Each
£ 302.84 incl. VAT
- Delivery usually within ( 10 ) days
