References
SMC:VFR4300-5FZ-Q
Rubix:2609138
Manufacturer :VFR4300-5FZ-Q

Product details : SMC VFR4300-5FZ-Q SOLENOID VALVE
Series VFR consists of 5 port pilot solenoid valves with rubber seals and base mounted type manifolds, available in plug-in and non plug-in styles. Port sizes range from 1/8 to 1/2 with Rc(PT), NPTF & G(PF) thread types available. Various options also available.
VFR4000, Plug-in & Non Plug-in Types, Metric
Technical specifications
Attributes
| Logistic Weight | 648 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 252.17 excl. VAT
/ Each
£ 302.60 incl. VAT
- Delivery usually within ( 27 ) days