References
Festo:BMFH-3-3-M5
Rubix:390A5109
Manufacturer :4523
EAN:4052568110529

Technical specifications
| Type | solenoid valve supplementary program |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 4523 SOLENOID VALVE
Solenoid valve BMFH-3-3-M5 With solenoid coils and sockets, manual operation, Connection M5. Also available without sockets with order suffix "-OD" (for reduced price). Specify voltage when ordering. Valve function=3x3/2 closed, monostable, Type of actuation=electrical, Standard nominal flow rate=50 l/min, Operating pressure=0 - 8 bar, Design structure=Poppet valve with spring return
Technical specifications
Attributes
| Logistic Weight | 160,27 g |
|---|---|
| Type | solenoid valve supplementary program |
| Number of Ports | 3 |
| Volume flow rate | 50 l/min |
Show UNSPSC/ECL@SS
£ 322.12 excl. VAT
/ Each
£ 386.54 incl. VAT
- Delivery usually within ( 11 ) days