FESTO 196655 SOLENOID VALVE CDVI5.0-MT2H-5/3BS
Solenoid valve CDVI5.0-MT2H
See technical informationSee documentsReferences
Festo:CDVI5.0-MT2H-5/3BS
Rubix:110A7079
Manufacturer :196655
EAN:4052568159443

Documents
Product details : FESTO 196655 SOLENOID VALVE CDVI5.0-MT2H-5/3BS
Solenoid valve CDVI5.0-MT2H-5/3BS For valve terminal CDVI, Clean Design. Valve function=5/3 pressurised, Type of actuation=electrical, Standard nominal flow rate=650 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistic Weight | 226 g |
|---|---|
| Type | valve cdvi |
| Number of Ports | 5 |
| Volume flow rate | 650 l/min |
Show UNSPSC/ECL@SS
£ 394.16 excl. VAT
/ Each
£ 472.99 incl. VAT
- Delivery usually within ( 11 ) days