SMC SV1100-5W4U-01F 5 PORT SOLENOID VALVE (IP67)
Solenoid valve 5/2 and 5/3 Series SV1000
See technical informationReferences
SMC:SV1100-5W4U-01F
Rubix:2607775
Manufacturer :SV1100-5W4U-01F
EAN:3618036203165

Product details : SMC SV1100-5W4U-01F 5 PORT SOLENOID VALVE (IP67)
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
•Single valve, sub-plate type
•IP67 protection
•Fluid: air
•Port sizes: 1/8, 1/4, 3/8, 1/2
•Thread types: Rc, G, NPT, NPTF
Series: SV1000
Function: 1 (2 Position Single)
Pilot: Internal Pilot
Voltage: 5 (24VDC)
M12 Waterproof Connector: W4 (2000)
Light & Surge Suppressor: U (Light & Surge Suppressor)
Manual Override: Non-locking Push Style
Port Size: 01 (1/8)
Thread: F (G)
Made to Order: None
•IP67 protection
•Fluid: air
•Port sizes: 1/8, 1/4, 3/8, 1/2
•Thread types: Rc, G, NPT, NPTF
Series: SV1000
Function: 1 (2 Position Single)
Pilot: Internal Pilot
Voltage: 5 (24VDC)
M12 Waterproof Connector: W4 (2000)
Light & Surge Suppressor: U (Light & Surge Suppressor)
Manual Override: Non-locking Push Style
Port Size: 01 (1/8)
Thread: F (G)
Made to Order: None
Technical specifications
Attributes
| Logistic Weight | 181 g |
|---|---|
| Type | sv |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 95.42 excl. VAT
/ Each
£ 114.50 incl. VAT
- Delivery usually within ( 4 ) days