FESTO 14948 SOLENOID VALVE JMVH-5-3/8-B
Solenoid valve JMVH-5-3/8
See technical informationSee documentsReferences
Festo:JMVH-5-3/8-B
Rubix:107A3911
Manufacturer :14948
EAN:4052568112615

Documents
Product details : FESTO 14948 SOLENOID VALVE JMVH-5-3/8-B
Solenoid valve JMVH-5-3/8-B With solenoid coils and manual override, without plug sockets. Valve function=5/2 bistable, Type of actuation=electrical, Standard nominal flow rate=2000 l/min, Operating pressure=2 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistic Weight | 851,5 g |
|---|---|
| Type | valve tiger 2000 |
| Number of Ports | 5 |
| Volume flow rate | 2000 l/min |
Show UNSPSC/ECL@SS
£ 363.17 excl. VAT
/ Each
£ 435.80 incl. VAT
- Delivery date on request
Contact a branch