Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 6154 SOLENOID VALVE CM-5/2-1/4-FH
FESTO 6154 SOLENOID VALVE CM-5/2-1/4-FH
Solenoid valve CJM-5/2
References
festo:
CM-5/2-1/4-FH
rubix:
111A0515
manufacturer :
6154
ean:
4052568110857
Technical specifications
Type
Cassette valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 6154 SOLENOID VALVE CM-5/2-1/4-FH
Solenoid valve CM-5/2-1/4-FH With plug socket and manual override, without sub-base Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=1400 l/min, Operating pressure=1,5 - 8 bar, Nominal size=6,5 mm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
126
x
96
x
45
mm
Logistic Weight
330
g
Type
Cassette valve
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
595.95
excl. VAT
/
Each
£
715.14
incl. VAT
Delivery usually within (
26
) days
Add to cart
Check our products from related categories
SMC SY3120-BLOZ-C4-Q 5 PORT SOLENOID VALVE
FESTO 197007 SOLENOID VALVE MHA1-M5H-3/2G-0,6-PI
FESTO 577319 SOLENOID VALVE
FESTO 1492333 SOLENOID VALVE
SMC VX232EAAXB 2 PORT SOLENOID VALVE
SMC SS5Y5-11S0-15B-C8 MANIFOLD BASE
SMC EVNB104AS-F6A 2 PORT PROCESS VALVE
SMC SY9420-5DZ-C10F-Q 5 PORT SOLENOID VALVE
AVENTICS 5772555280
ASCO E238D001-045 SOLENOID VALVE
SMC VX3344-03F-5G1-B 3 PORT SOLENOID VALVE
SMC VZ110-5MZ-M5-Q 3 PORT SOLENOID VALVE
PARKER VALVE G1/2 SPRING P2LDX514ESNDDN
SMC VFR5210-5D-Q 5 PORT SOLENOID VALVE
FESTO 575581 SOLENOID VALVE