FESTO 163141 SOLENOID VALVE CPE18-M1H-3GL-1/4
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M1H-3GL-1/4
Rubix:80102341
Manufacturer :163141
EAN:4052568012854

Documents
Product details : FESTO 163141 SOLENOID VALVE CPE18-M1H-3GL-1/4
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 118x29x93 mm |
|---|---|
| Logistic Weight | 165,98 g |
| Type | solenoid valve |
| Number of Ports | 3 |
| Volume flow rate | 1300 l/min |
Show UNSPSC/ECL@SS
£ 127.72 excl. VAT
/ Each
£ 153.26 incl. VAT
- In stock: Next day delivery