FESTO 170329 SOLENOID VALVE CPE18-M3H-5/3B-QS-8
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M3H-5/3B-QS-8
Rubix:133A5841
Manufacturer :170329
EAN:4052568138653

Technical specifications
| Type | electrical distributor cpe18-m3h-5/3b-qs-8 |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 170329 SOLENOID VALVE CPE18-M3H-5/3B-QS-8
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 380,75 g |
|---|---|
| Type | electrical distributor cpe18-m3h-5/3b-qs-8 |
| Number of Ports | 5 |
| Volume flow rate | 780 l/min |
Show UNSPSC/ECL@SS
£ 242.11 excl. VAT
/ Each
£ 290.53 incl. VAT
- Delivery usually within ( 26 ) days