FESTO 163144 SOLENOID VALVE CPE18-M1H-3OLS-1/4
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M1H-3OLS-1/4
Rubix:110A5508
Manufacturer :163144
EAN:4052568133092

Technical specifications
| Type | electrical distributor cpe18-m1h-3ols-1/4 |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 163144 SOLENOID VALVE CPE18-M1H-3OLS-1/4
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 118x57x93 mm |
|---|---|
| Logistic Weight | 163,5 g |
| Type | electrical distributor cpe18-m1h-3ols-1/4 |
| Number of Ports | 3 |
| Volume flow rate | 1700 l/min |
Show UNSPSC/ECL@SS
£ 131.52 excl. VAT
/ Each
£ 157.82 incl. VAT
- Delivery usually within ( 8 ) days