SMC VFA3230-02F AIR OPERATED VALVE
VFA#000 series 5/2 and 5/3 distributor with pneumatic control
See technical informationReferences
SMC:VFA3230-02F
Rubix:108A4799
Manufacturer :VFA3230-02F

Product details : SMC VFA3230-02F AIR OPERATED VALVE
Series VFA, a five port air operated valve, offers large flow capacity in a compact size.
•Port size: 1/8, 1/4, 3/8
•Operating pressure range (MPa): 0.15 to 1.0.
Configuration: 2 (2 Position Double)
Body Type: 3 (Body Ported)
Port Size: 02 (1/4)
Thread Type: F (G)
Bracket: None
Port Location: Upward
•Operating pressure range (MPa): 0.15 to 1.0.
Configuration: 2 (2 Position Double)
Body Type: 3 (Body Ported)
Port Size: 02 (1/4)
Thread Type: F (G)
Bracket: None
Port Location: Upward
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Type | 5/2 and 5/3 spool valves |
| Number of Ports | 5 |
| Volume flow rate | 1058 l/min |
Show UNSPSC/ECL@SS
£ 50.54 excl. VAT
/ Each
£ 60.65 incl. VAT
- Delivery usually within ( 8 ) days