FESTO 170247 SOLENOID VALVE CPE18-M1H-5/3G-1/4
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M1H-5/3G-1/4
Rubix:108A0703
Manufacturer :170247
EAN:4052568137854

Documents
Product details : FESTO 170247 SOLENOID VALVE CPE18-M1H-5/3G-1/4
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 220x30x50 mm |
|---|---|
| Logistic Weight | 320 g |
| Type | solenoid valve |
| Number of Ports | 5 |
| Volume flow rate | 1450 l/min |
Show UNSPSC/ECL@SS
£ 220.31 excl. VAT
/ Each
£ 264.37 incl. VAT
- Delivery usually within ( 8 ) days