FESTO 163151 SOLENOID VALVE CPE18-M1H-5J-QS-8
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M1H-5J-QS-8
Rubix:110A5503
Manufacturer :163151
EAN:4052568133139

Technical specifications
| Type | electrical distributor cpe18-m1h-5j-qs-8 |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 163151 SOLENOID VALVE CPE18-M1H-5J-QS-8
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 225x26x125 mm |
|---|---|
| Logistic Weight | 356,8 g |
| Type | electrical distributor cpe18-m1h-5j-qs-8 |
| Number of Ports | 5 |
| Volume flow rate | 850 l/min |
Show UNSPSC/ECL@SS
£ 191.64 excl. VAT
/ Each
£ 229.97 incl. VAT
- Delivery usually within ( 8 ) days