SMC SYJA3420-M3 5 PORT AIR OPERATED VALVE
Pneumatically-operated 5/2 and 5/3-way valves SYJA#000 series
See technical informationReferences
SMC:SYJA3420-M3
Rubix:392A6188

Technical specifications
| Type | 5/3 directional valve, open center m3, pneumatically piloted |
|---|---|
| Number of Ports | 5 |
Product details : SMC SYJA3420-M3 5 PORT AIR OPERATED VALVE
The SYJ valve is an innovative combination of compact efficiency and superior performance, giving this series real added value. Whether used on a sub-base or as an individual valve, its slim profile increases design flexibility and reduces space requirements. The SYJ valve uses a low-power pilot design (0.5 watts as standard), which drastically reduces thermal heat generation. This improves performance, reduces operating costs, and enables direct control via PLC output relays. All SYJ valve electrical connections are available with indicator lights and circuit protection against overvoltage. SYJ series valves can be configured on sub-bases for sub-base mounting, or individually on sub-bases, offering a wide range of solutions to suit your engineering needs.
5/2 and 5/3 directional valves, pneumatically operated, series syja#000
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Type | 5/3 directional valve, open center m3, pneumatically piloted |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 69.81 excl. VAT
/ Each
£ 83.77 incl. VAT
- Usually arrives within 14 working days