FESTO 163155 SOLENOID VALVE CPE18-M1H-5JS-QS-8
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M1H-5JS-QS-8
Rubix:134A1216
Manufacturer :163155
EAN:4052568133177

Technical specifications
| Type | electrical distributor cpe18-m1h-5js-qs-8 |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 163155 SOLENOID VALVE CPE18-M1H-5JS-QS-8
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 362,93 g |
|---|---|
| Type | electrical distributor cpe18-m1h-5js-qs-8 |
| Number of Ports | 5 |
| Volume flow rate | 850 l/min |
Show UNSPSC/ECL@SS
£ 206.14 excl. VAT
/ Each
£ 247.37 incl. VAT
- Delivery usually within ( 26 ) days