SMC VF5123-5YO1-03F 5 PORT SOLENOID VALVE


Solenoid valve 5/2 and 5/3 Series VF5000

References
smc:VF5123-5YO1-03F
rubix:2609091
brand logo
brand logo
Technical specifications
TypeSolenoid valve
See all Specifications

Product details : SMC VF5123-5YO1-03F 5 PORT SOLENOID VALVE


Series VF, a five port pilot solenoid valve, offers large flow capacity in a compact size. The VF is available in many variations including three types of manual override and four types of electrical entry. Common exhaust for main valve and pilot valve is also available.
•5 port pilot type valve
•Power consumption: 1.55W standard, 0.55W w/power saving circuit
•Built-in full-wave rectifier (AC)
•Ambinet temperature: Max. 50°C
•Enclosure: dust proof

Configuration: 1 (2 Position Single)
Piping: 2 (Body Ported)
Exhaust: 3 (Common)
Pressure Specification: Standard (0.7MPa)
Coil specification: Standard
Rated Voltage: 5 (24VDC)
Lead Wire: YO (DIN EN175301-803 Terminal w/o Connector)
Light/Surge Suppressor: Without light/surge voltage suppressor
Manual Override: Non-locking Push Type
Port Size: 03 (3/8)
Thread: F (G)
Made to Order: None

Technical specifications


Attributes
Logistic Weight500 g
TypeSolenoid valve
Show UNSPSC/ECL@SS
£ 110.42 excl. VAT
/ Each
£ 132.50 incl. VAT
  • Delivery usually within ( 4 ) days