FESTO 163777 SOLENOID VALVE CPE18-M2H-3GL-QS-10
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M2H-3GL-QS-10
Rubix:109A3245
Manufacturer :163777
EAN:4052568135331

Documents
Product details : FESTO 163777 SOLENOID VALVE CPE18-M2H-3GL-QS-10
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 205,5 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
| Voltage | 110 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 1000 l/min |
| Pressure range | 2,5/10 bar |
Show UNSPSC/ECL@SS
£ 142.53 excl. VAT
/ Each
£ 171.04 incl. VAT
- Delivery usually within ( 26 ) days