FESTO 575683 SOLENOID VALVE VUVS-L20-B52-ZD-G18-F7-&
Solenoid Valve
See technical informationSee documentsReferences
Festo:VUVS-L20-B52-ZD-G18-F7-1C1
Rubix:240A2255
Manufacturer :575683
EAN:4052568224080

Documents
Product details : FESTO 575683 SOLENOID VALVE VUVS-L20-B52-ZD-G18-F7-&
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Logistic Weight | 278 g |
|---|---|
| Type | vuvs valve |
| Number of Ports | 5 |
| Volume flow rate | 700 l/min |
Show UNSPSC/ECL@SS
£ 89.82 excl. VAT
/ Each
£ 107.78 incl. VAT
- Delivery usually within ( 6 ) days