FESTO 163767 SOLENOID VALVE CPE18-M2H-5JS-1/4
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M2H-5JS-1/4
Rubix:110A5500
Manufacturer :163767
EAN:4052568135232

Documents
Product details : FESTO 163767 SOLENOID VALVE CPE18-M2H-5JS-1/4
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 302,4 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 110 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 1500 l/min |
| Pressure range | -0,9/10 bar |
Show UNSPSC/ECL@SS
£ 197.64 excl. VAT
/ Each
£ 237.17 incl. VAT
- Delivery usually within ( 8 ) days