SMC S070C-5ACO-32 3 PORT SOLENOID VALVE
S070, 3 Port Solenoid Valve, Compact Direct Operated
See technical informationSee documentsReferences
SMC:S070C-5ACO-32
Rubix:392A5548
Manufacturer :S070C-5ACO-32
Documents
Product details : SMC S070C-5ACO-32 3 PORT SOLENOID VALVE
Series S070 is a super compact direct acting 3/2 port solenoid valve that meets the miniaturisation needs of analysers, medical equipment and semiconductor manufacturing equipment. S070 is extremely lightweight (5g for valve single unit type) and operation noise is 38dB(A) or less. It is easy to increase or decrease the number of stations (stacking base). Valve width is 7mm.
Strengths
3 port solenoid valve, direct operated
Valve width: 7mm
Weight: 5g (single unit valve)
Operation noise: 38dB(A) or less
Power consumption: 0.35W (std), 0.1W (w/power saving circuit)
Technical specifications
Attributes
| Type | s070, 3 port solenoid valve, compact direct operated |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 44.84 excl. VAT
/ Each
£ 53.81 incl. VAT
- Delivery usually within ( 28 ) days
