FESTO 163785 SOLENOID VALVE CPE18-M3H-3GL-1/4

Solenoid valve CPE

See technical informationSee documents

References

Festo:CPE18-M3H-3GL-1/4
Rubix:80103515
Manufacturer :163785
EAN:4052568135416
CPE18-M3H-3GL-1/4 Solenoid valve

Technical specifications

Typesolenoid valve cpe18-m3h-3 gl-1/4 163785
Number of Ports3
See all Specifications

Documents

Product details : FESTO 163785 SOLENOID VALVE CPE18-M3H-3GL-1/4


Minimum width, low electrical power consumption and maximum flow control values

Strengths

  • Universal individual valve
  • High flow rate relative to its size

Technical specifications


Attributes
Logistic Weight161 g
Typesolenoid valve cpe18-m3h-3 gl-1/4 163785
Number of Ports3
Volume flow rate1300 l/min
£ 132.73 excl. VAT
/ Each
£ 159.28 incl. VAT
  • Delivery usually within ( 8 ) days