FESTO 170328 SOLENOID VALVE CPE18-M3H-5/3ES-QS-8
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M3H-5/3ES-QS-8
Rubix:107A8552
Manufacturer :170328
EAN:4052568138646

Technical specifications
| Type | electrical distributor cpe18-m3h-5/3es-qs-8 |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 170328 SOLENOID VALVE CPE18-M3H-5/3ES-QS-8
Minimum width, low electrical power consumption and maximum flow control values
Solenoid valve CPE18-M3H-5/3ES-QS-8 high packing density. Valve function=5/3 vented, Actuation=electrical, Width=18 mm, Nominal flow=780 l/min, Operating pressure=-0.9 - 10 bar
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 401,67 g |
|---|---|
| Type | electrical distributor cpe18-m3h-5/3es-qs-8 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 256.58 excl. VAT
/ Each
£ 307.90 incl. VAT
- Delivery usually within ( 8 ) days