FESTO 163799 SOLENOID VALVE CPE18-M3H-5JS-QS-8
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M3H-5JS-QS-8
Rubix:107A7399
Manufacturer :163799
EAN:4052568135553

Documents
Product details : FESTO 163799 SOLENOID VALVE CPE18-M3H-5JS-QS-8
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 362 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 230 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 850 l/min |
| Pressure range | -0,9/10 bar |
Show UNSPSC/ECL@SS
£ 216.21 excl. VAT
/ Each
£ 259.45 incl. VAT
- Delivery usually within ( 26 ) days