SMC VT307Y-5D1-02F-Q 3 PORT SOLENOID VALVE

VT307, 3 Port Direct Operated Poppet, All Types

See technical informationSee documents
References
SMC:VT307Y-5D1-02F-Q
Rubix:392A5819
Manufacturer :VT307Y-5D1-02F-Q
brand logo
Technical specifications
Typevt307, 3 port direct operated poppet, all types
Number of Ports3
Documents

Product details : SMC VT307Y-5D1-02F-Q 3 PORT SOLENOID VALVE


Large Flow Capacity, yet Compact Size.Low Power Consumption.Suitable for Use in Vacuum Applications.1 Valve, 6 Functions. (Universal Porting)Selective porting can provide 6 valve functions,such as N.C. valve, N.O. valve, Divider valve, Selector valve etc.Manifolded valve can be easily convertedfrom N.C. normally closed to N.O. normally open merely by turning over the switch cover.

Strengths

Wide variety of valve options . Low Power Consumption. Universal porting type. Same mounting dimensions as the current product in both types (body ported and for manifold type). Low concentration ozone resistant: HNBR rubber seal. RoHS and CE compliant.

Technical specifications


Attributes
Typevt307, 3 port direct operated poppet, all types
Number of Ports3
Show UNSPSC/ECL@SS
£ 40.25 excl. VAT
/ Each
£ 48.30 incl. VAT
  • Usually arrives within 14 working days