FESTO 163794 SOLENOID VALVE CPE18-M3H-5L-QS-8
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M3H-5L-QS-8
Rubix:109A3252
Manufacturer :163794
EAN:4052568135508

Documents
Product details : FESTO 163794 SOLENOID VALVE CPE18-M3H-5L-QS-8
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 328 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 230 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 850 l/min |
| Pressure range | 2,5/10 bar |
Show UNSPSC/ECL@SS
£ 151.11 excl. VAT
/ Each
£ 181.33 incl. VAT
- Delivery usually within ( 8 ) days