FESTO 163806 SOLENOID VALVE CPE18-M3H-5LS-QS-10
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M3H-5LS-QS-10
Rubix:107A7191
Manufacturer :163806
EAN:4052568135621

Documents
Product details : FESTO 163806 SOLENOID VALVE CPE18-M3H-5LS-QS-10
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
| Voltage | 230 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 1000 l/min |
| Pressure range | -0,9/10 bar |
Show UNSPSC/ECL@SS
£ 161.36 excl. VAT
/ Each
£ 193.63 incl. VAT
- Delivery usually within ( 8 ) days