SMC SS073B01-04C MANIFOLD BASE


Multiple subbase S070

References
smc:SS073B01-04C
rubix:108A1942
brand logo
brand logo
Technical specifications

Product details : SMC SS073B01-04C MANIFOLD BASE


The S070 series is a super-compact series of direct-acting 2/2 and 3/2 solenoid valves designed to meet the miniaturization needs of analytical, medical and semiconductor manufacturing equipment. The S070 series is extremely light (5 g for single-valve units) and has an operating noise level of 38 dB(A) max. The number of stations can easily be increased or decreased (associable baseplate). Valve width is 7 mm.

Technical specifications


Attributes
Logistic Weight18 g
TypeSubbase
Show UNSPSC/ECL@SS
£ 17.21 excl. VAT
/ Each
£ 20.65 incl. VAT
  • Delivery usually within ( 4 ) days